Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK10
Mfr # 13RSSR0345-10GR
Zoro # G623954565
product price:Â
$
10.29
/pk of 10, $1.03/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Natural
System of Measurement
Inch
For Screw Size
5/16 in, M8
Outside Diameter
3/4 in
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13RSSR0345-10GR
- Zoro #
- G623954565
- UPC #
- -
- Country of Origin
- United States
- Color
- Natural
- System of Measurement
- Inch
- Item
- Round Spacer
- Spacer Type
- Round
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, M8, Overall Length 3 in, Inside Diameter 0.315 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 10