Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK10
Mfr # 13RSSR0339-10GR
Zoro # G423954390
product price:Â
$
9.89
/pk 10, $0.99/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
3/4 in
System of Measurement
Inch
Material
Nylon
Spacer Type
Round
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13RSSR0339-10GR
- Zoro #
- G423954390
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Round Spacer
- Material
- Nylon
- Spacer Type
- Round
- Color
- Natural
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, M8, Overall Length 2 1/2 in, Inside Diameter 0.315 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 10