Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13ME039-100GR
Zoro # G623954848
product price:Â
$
8.49
/pk of 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Inside Diameter
3.2 mm
Spacer Type
Round
Material Grade/Class
6/6
Outside Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME039-100GR
- Zoro #
- G623954848
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 mm
- Inside Diameter
- 3.2 mm
- Outside Diameter
- 8 mm
- For Screw Size
- #6, M3
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Details
- Material
- Nylon
- Spacer Type
- Round
- Material Grade/Class
- 6/6
- Item
- Round Spacer
- System of Measurement
- Inch/Metric
- Color
- Black
Description
Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 10 mm, Inside Diameter 3.2 mm, Outside Diameter 8 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Black, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.