Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13ME038-100GR
Zoro # G523953927
product price:Â
$
8.15
/pk 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material Grade/Class
6/6
Material
Nylon
Outside Diameter
8 mm
Inside Diameter
3.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME038-100GR
- Zoro #
- G523953927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7.5 mm
- Outside Diameter
- 8 mm
- Inside Diameter
- 3.2 mm
- For Screw Size
- #6, M3
- Wire Rope Length
- 7.5 mm
- Length
- 7.5 mm
Details
- Color
- Black
- Material Grade/Class
- 6/6
- Material
- Nylon
- Item
- Round Spacer
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 7.5 mm, Inside Diameter 3.2 mm, Outside Diameter 8 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Black, Package Quantity 100