Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13ME054-100GR
Zoro # G323954605
product price:Â
$
7.99
/pk 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Spacer Type
Round
Color
Black
Inside Diameter
4.3 mm
Outside Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13ME054-100GR
- Zoro #
- G323954605
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Spacer Type
- Round
- Item
- Round Spacer
- Color
- Black
- Material
- Nylon
- Material Grade/Class
- 6/6
Description
Round Spacer, Spacer Type Round, For Screw Size #8, M4, Overall Length 7.5 mm, Inside Diameter 4.3 mm, Outside Diameter 8 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.