Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13ME053-100GR
Zoro # G623954534
product price:Â
$
7.75
/pk of 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
4.3 mm
Spacer Type
Round
Material Grade/Class
6/6
System of Measurement
Metric
For Screw Size
#8, M4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13ME053-100GR
- Zoro #
- G623954534
- UPC #
- -
- Country of Origin
- United States
- Spacer Type
- Round
- Material Grade/Class
- 6/6
- System of Measurement
- Metric
- Color
- Black
- Item
- Round Spacer
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size #8, M4, Overall Length 5 mm, Inside Diameter 4.3 mm, Outside Diameter 8 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 100