Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13SP182-100GR
Zoro # G023954103
product price:Â
$
7.25
/pk 100, $0.07/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
For Screw Size
#6, M3
Inside Diameter
0.14 in
Spacer Type
Round
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13SP182-100GR
- Zoro #
- G023954103
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Item
- Round Spacer
- Spacer Type
- Round
- Color
- Natural
- System of Measurement
- Inch
Description
Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 5/8 in, Inside Diameter 0.14 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100