Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13SP218-100GR
Zoro # G923954661
product price:Â
$
6.95
/pk 100, $0.07/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Overall Length
5/16 in
Inside Diameter
0.14 in
For Screw Size
#6, M3
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP218-100GR
- Zoro #
- G923954661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/16 in
- Inside Diameter
- 0.14 in
- For Screw Size
- #6, M3
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Details
- Item
- Round Spacer
- Material
- Nylon
- Color
- Natural
- Spacer Type
- Round
- System of Measurement
- Inch
Description
Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 5/16 in, Inside Diameter 0.14 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100