Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13SP232-100GR
Zoro # G123954355
product price:Â $7.19
/pk 100, $0.07/eaKey Features
Color
Natural
System of Measurement
Inch
Inside Diameter
0.257 in
Material
Nylon
For Screw Size
1/4 in, M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP232-100GR
- Zoro #
- G123954355
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.257 in
- For Screw Size
- 1/4 in, M6
- Overall Length
- 7/16 in
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 7/16 in
Details
- Color
- Natural
- System of Measurement
- Inch
- Material
- Nylon
- Item
- Round Spacer
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, M6, Overall Length 7/16 in, Inside Diameter 0.257 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.