Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13SP250-100GR
Zoro # G423953829
product price:Â
$
8.15
/pk of 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
#10, M5
Spacer Type
Round
Outside Diameter
1/2 in
Color
Natural
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP250-100GR
- Zoro #
- G423953829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #10, M5
- Overall Length
- 11/16 in
- Outside Diameter
- 1/2 in
- Inside Diameter
- 0.194 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Details
- Spacer Type
- Round
- Color
- Natural
- Material
- Nylon
- System of Measurement
- Inch
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size #10, M5, Overall Length 11/16 in, Inside Diameter 0.194 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.