Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1175-10-SS
Zoro # G923942866
product price:Â $125.99
/pk 25, $5.04/ea
Free Shipping & Returns
Key Features
Material Grade/Class
18-8
Spacer Type
Round
Material
Stainless Steel
Outside Diameter
5/16 in
Inside Diameter
0.192 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1175-10-SS
- Zoro #
- G923942866
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 1/2 in
- Outside Diameter
- 5/16 in
- Inside Diameter
- 0.192 in
- Wire Rope Length
- 1 1/2 in
Details
- Material Grade/Class
- 18-8
- Spacer Type
- Round
- Material
- Stainless Steel
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, Overall Length 1 1/2 in, Inside Diameter 0.192 in, Outside Diameter 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.