Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13ME099-25GR
Zoro # G023954417
product price:Â
$
8.69
/pk 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
5/16 in, M8
System of Measurement
Metric
Spacer Type
Round
Material Grade/Class
6/6
Outside Diameter
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13ME099-25GR
- Zoro #
- G023954417
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Spacer Type
- Round
- Material Grade/Class
- 6/6
- Color
- Black
- Material
- Nylon
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, M8, Overall Length 30 mm, Inside Diameter 8.3 mm, Outside Diameter 18 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 25