Round Female Standoffs, PK25
- Mfr # 1688-632-N
- Zoro # G423943165
product price:Â
$
56.95
/pk of 25, $2.28/ea
Key Features
Outside Diameter
1/4 in
Thread Gender Side B
Female
Standoff Type
Female-Female Standoff
Overall Length
3/4 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1688-632-N
- Zoro #
- G423943165
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/4 in
- Overall Length
- 3/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Material
- Nylon
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Shape
- Round
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
Description
Round Female Standoffs, Overall Length 3/4 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.