Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13ME128-25GR
Zoro # G023954196
product price:Â
$
7.15
/pk of 25, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Grade/Class
6/6
Inside Diameter
13.3 mm
System of Measurement
Metric
For Screw Size
1/2 in, M13
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME128-25GR
- Zoro #
- G023954196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 13.3 mm
- For Screw Size
- 1/2 in, M13
- Overall Length
- 15 mm
- Outside Diameter
- 25 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Details
- Material Grade/Class
- 6/6
- System of Measurement
- Metric
- Item
- Round Spacer
- Spacer Type
- Round
- Color
- Black
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size 1/2 in, M13, Overall Length 15 mm, Inside Diameter 13.3 mm, Outside Diameter 25 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 25