Shop ESSENTRA COMPONENTS

Round Spacer, PK25

  • Mfr # 13RSSR0017-25GR

  • Zoro # G323954803


product price: 
$
5.65
/pk 25, $0.23/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Spacer Type
Round
Material
Nylon
For Screw Size
#4, M2.5
Outside Diameter
3/16 in
Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13RSSR0017-25GR
Zoro #
G323954803
UPC #
-
Country of Origin
United States
Spacer Type
Round
Item
Round Spacer
Material
Nylon
Color
Natural
System of Measurement
Inch

Description

Round Spacer, Spacer Type Round, For Screw Size #4, M2.5, Overall Length 13/32 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.