Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13RSSR0242-25GR
Zoro # G823954778
product price:Â
$
11.29
/pk of 25, $0.45/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
1 1/2 in
For Screw Size
3/4 in, M20
Spacer Type
Round
Material
Nylon
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RSSR0242-25GR
- Zoro #
- G823954778
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 1/2 in
- For Screw Size
- 3/4 in, M20
- Overall Length
- 3/8 in
- Inside Diameter
- 1 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- Spacer Type
- Round
- Material
- Nylon
- Item
- Round Spacer
- Color
- Natural
- System of Measurement
- Inch
Description
Round Spacer, Spacer Type Round, For Screw Size 3/4 in, M20, Overall Length 3/8 in, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 25