Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK5
Mfr # 13RSSR0250-5GR
Zoro # G123954126
product price:Â
$
6.75
/pk of 5, $1.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Natural
System of Measurement
Inch
Outside Diameter
1 1/2 in
Spacer Type
Round
For Screw Size
3/4 in, M20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13RSSR0250-5GR
- Zoro #
- G123954126
- UPC #
- -
- Country of Origin
- United States
- Color
- Natural
- System of Measurement
- Inch
- Spacer Type
- Round
- Item
- Round Spacer
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size 3/4 in, M20, Overall Length 1 1/2 in, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 5