Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13SP012B-25GR
Zoro # G723954687
product price:Â
$
2.29
/pk 25, $0.09/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Outside Diameter
3/16 in
For Screw Size
#4, M2.5
System of Measurement
Inch
Inside Diameter
0.115 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP012B-25GR
- Zoro #
- G723954687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7/16 in
- Outside Diameter
- 3/16 in
- For Screw Size
- #4, M2.5
- Inside Diameter
- 0.115 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Details
- Color
- Black
- System of Measurement
- Inch
- Material
- Nylon
- Item
- Round Spacer
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size #4, M2.5, Overall Length 7/16 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Black, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.