Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4534-440-N
- Zoro # G222963418
product price:Â
$
7.95
/pk of 25, $0.32/ea
Sold in multiples of 42Â pks for
$333.90
Key Features
Thread Gender Side A
Male
Thread Gender Side B
Female
Shape
Hex
Thread Style
Partially Threaded
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4534-440-N
- Zoro #
- G222963418
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 1/2 in
- Wire Rope Length
- 11/16 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Details
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Material
- Nylon
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 11/16 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.