Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13SP018B-25GR
Zoro # G823954754
product price:Â
$
2.45
/pk 25, $0.10/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
3/16 in
Spacer Type
Round
System of Measurement
Inch
Material
Nylon
Inside Diameter
0.115 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP018B-25GR
- Zoro #
- G823954754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/16 in
- Overall Length
- 5/8 in
- Inside Diameter
- 0.115 in
- For Screw Size
- #4, M2.5
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Spacer Type
- Round
- System of Measurement
- Inch
- Item
- Round Spacer
- Material
- Nylon
- Color
- Black
Description
Round Spacer, Spacer Type Round, For Screw Size #4, M2.5, Overall Length 5/8 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Black, Package Quantity 25