Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13SP033B-25GR
Zoro # G223954767
product price:Â $2.09
/pk 25, $0.08/eaKey Features
System of Measurement
Inch
Inside Diameter
0.14 in
Material
Nylon
Color
Black
For Screw Size
#6, M3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP033B-25GR
- Zoro #
- G223954767
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Inside Diameter
- 0.14 in
- Overall Length
- 1/8 in
- For Screw Size
- #6, M3
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1/8 in
Details
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Nylon
- Color
- Black
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 1/8 in, Inside Diameter 0.14 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Black, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.