Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1681T-440-N
- Zoro # G122963464
product price:Â
$
50.95
/pk of 25, $2.04/ea
Sold in multiples of 7Â pks for
$356.65
Key Features
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Size Side A
#4-40
Shape
Round
Body Length
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681T-440-N
- Zoro #
- G122963464
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Shape
- Round
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Item
- Round Female Standoffs
- Material
- Nylon
- Material Grade/Class
- 6/6
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 11/32 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 11/32 in
- Thread Size Size B
- #4-40
- Overall Length
- 11/32 in
- Length
- 11/32 in
Description
Round Female Standoffs, Overall Length 11/32 in, Body Length 11/32 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.