Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13SP212B-25GR
Zoro # G323954179
product price:Â
$
2.29
/pk of 25, $0.09/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
System of Measurement
Inch
Outside Diameter
1/2 in
Spacer Type
Round
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13SP212B-25GR
- Zoro #
- G323954179
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Round Spacer
- Color
- Black
- System of Measurement
- Inch
- Spacer Type
- Round
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, M6, Overall Length 3/16 in, Inside Diameter 0.26 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Black, Package Quantity 25