Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK5
Mfr # 13RSSR0251-5GR
Zoro # G623953940
product price:Â
$
9.55
/pk of 5, $1.91/ea
Key Features
Color
Natural
For Screw Size
3/4 in, M20
Material
Nylon
Spacer Type
Round
Outside Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RSSR0251-5GR
- Zoro #
- G623953940
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 3/4 in, M20
- Inside Diameter
- 0.755 in
- Outside Diameter
- 1 1/2 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
Details
- Color
- Natural
- Item
- Round Spacer
- Material
- Nylon
- Spacer Type
- Round
- System of Measurement
- Inch
Description
Round Spacer, Spacer Type Round, For Screw Size 3/4 in, M20, Overall Length 2 in, Inside Diameter 0.755 in, Outside Diameter 1 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.