Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK5
Mfr # 13RSSR0252-5GR
Zoro # G723953796
product price:Â
$
7.95
/pk of 5, $1.59/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Spacer Type
Round
System of Measurement
Inch
Outside Diameter
1 1/2 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13RSSR0252-5GR
- Zoro #
- G723953796
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Spacer Type
- Round
- System of Measurement
- Inch
- Color
- Natural
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size 3/4 in, M20, Overall Length 2 in, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 5