Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK50
Mfr # 13ME096-50GR
Zoro # G223954392
product price:Â
$
11.25
/pk of 50, $0.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
18 mm
Spacer Type
Round
Material
Nylon
Color
Black
Inside Diameter
8.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME096-50GR
- Zoro #
- G223954392
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 18 mm
- Inside Diameter
- 8.3 mm
- Overall Length
- 15 mm
- For Screw Size
- 5/16 in, M8
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Details
- Spacer Type
- Round
- Material
- Nylon
- Item
- Round Spacer
- Color
- Black
- System of Measurement
- Metric
- Material Grade/Class
- 6/6
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, M8, Overall Length 15 mm, Inside Diameter 8.3 mm, Outside Diameter 18 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 50