Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK50
Mfr # 13SP274B-50GR
Zoro # G023954240
product price:Â
$
12.95
/pk of 50, $0.26/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
For Screw Size
#8, M4
Inside Diameter
0.171 in
Outside Diameter
1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP274B-50GR
- Zoro #
- G023954240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #8, M4
- Inside Diameter
- 0.171 in
- Overall Length
- 1 in
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Material
- Nylon
- Item
- Round Spacer
- Color
- Black
- System of Measurement
- Inch
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size #8, M4, Overall Length 1 in, Inside Diameter 0.171 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Black, Package Quantity 50