Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4533-632-S-12
- Zoro # G122962290
product price:Â
$
19.19
/pk of 25, $0.77/ea
Sold in multiples of 18Â pks for
$345.42
Key Features
Material Grade/Class
Not Graded
Thread Size Side A
#6-32
Hex Width
1/4 in
Thread Fit Side A
2A
Thread Size Size B
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4533-632-S-12
- Zoro #
- G122962290
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Not Graded
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Material
- Steel
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Body Length
- 7/16 in
- Wire Rope Length
- 11/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Male-Female Standoff, Overall Length 11/16 in, Body Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.