Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK50
Mfr # 13SP381-50GR
Zoro # G423954215
product price:Â
$
10.59
/pk of 50, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Type
Round
Inside Diameter
0.14 in
For Screw Size
#6, M3
Color
Natural
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP381-50GR
- Zoro #
- G423954215
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.14 in
- For Screw Size
- #6, M3
- Overall Length
- 1 1/4 in
- Outside Diameter
- 3/8 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Spacer Type
- Round
- Color
- Natural
- Material
- Nylon
- System of Measurement
- Inch
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 1 1/4 in, Inside Diameter 0.14 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 50