Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP-5S
Zoro #
G0429003
UPC #
666272103445
Country of Origin
United States
Dimensions
Height
6 5/8 in
Width
2 1/4 in
Depth
1/2 in
Details
Item
Access Control Keypad
Series
KP
Access Type
Keypad
Case Material
Stainless Steel
For Use With
Mfr. No. KE-265-5S
Number of Keys
5
Power Required
5V DC
Operating Temp. Range
-40 Degrees to 160 Degrees F
Voltage
5VDC
Description
Access Control Keypad, Access Type Keypad, Case Material Stainless Steel, Finish -, Series KP, Height 6 5/8 in, Width 2 1/4 in, Depth 1/2 in, Number of Keys 5, Power Required 5V DC, Operating Temp. Range -40 Degrees to 160 Degrees F, For Use With Mfr. No. KE-265-5S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.