Zoro Homepage

Piezoelectric Switch, SS, 1-1/4"x4-1/2

  • Mfr # PEB-1S

  • Zoro # G304397735


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Type
Push to Exit
Switch Action
Push Button
Material
Stainless Steel
For Use With
Any Electrically Controlled Device, Automatic Door, Electric Lock/Strike, Magnetic Lock
Input Voltage
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEB-1S
Zoro #
G304397735
UPC #
666272109553
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
1 3/4 in
Depth
1 1/4 in
Overall Width
1 3/4 in
Overall Depth
1 1/4 in
Overall Height
4 1/2 in

Description

Exit Push Button, Type Push to Exit, Switch Action Push Button, Material Stainless Steel, Finish Stainless Steel, Depth 1 1/4 in, Height 4 1/2 in, Width 1 3/4 in, Button Color Silver, Color Gray, Rating 2A @ 30 V DC, Input Voltage 12 to 24V DC, Output 1 N/C, 1 N/O, Amps AC 10 mA to 120 m, Operating Temp. -40 Degrees to 160 Degrees F, Keypad 1 Button, Standards UL 294, For Use With Any Electrically Controlled Device, Automatic Door, Electric Lock/Strike, Magnetic Lock, Exit Device Type Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.