Shop All Electromagnetic Lock Activation Devices
Essex
Proximity Card Reader, RFID Design, Genuine HID Technology
Mfr # PRX-2R
Zoro # G7585977
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 125 khz HID Proximity (Up to 91 Bits)
- Switch Action Genuine HID Technology
- Button Color Red/Green
- For Use With Access Controls
- Material Stainless Steel
Product Information
- Brand Essex
- MFR # PRX-2R
- Zoro # G7585977
- UPC # 666272106811
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 in |
Height | 4 1/2 in |
Width | 2 3/4 in |
Details
Description
Proximity Reader, Type 125 khz HID Proximity (Up to 91 Bits), Switch Action Genuine HID Technology, Material Stainless Steel, Finish Stainless Steel, Depth 1 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Red/Green, Color Gray, Rating IP66, Input Voltage Field Selectable 5V DC or 12V DC, Output Wiegand, Operating Temp. -40 Degrees to 180 Degrees F, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Outdoor Hook, Metal, Bronze, (FC13-ORB-AWES)
- EBERHARD MANUFACTURING CO Inside Handle, Non Locking, Blk/Chm (EMC 21000-PKNR-35)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPR8)
- FALCON Stainless Steel Latch 23981160630 Satin (23981160626)
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Painted (SS2202PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Yellow (SS2205PO-EN)
- BEA Single Gang Switch, Square, 4in.x4in. (10PBDGP1)
- Essex Electromagnetic Locking Systems