Zoro Homepage

Proximity Reader, RFID, SS, 125 kHz

  • Mfr # PRX-2SR

  • Zoro # G216297697


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Features
1/8 in Stainless Steel Construction, All Weather IP66 Rated Design, Mullion or Single Gang Versions, Superior Vandal Resistance, Upto 2 in Read Range
Technology Type
Genuine HID; Globe Design/RFID Card Design; Wiegand Output
Operating Temperature - Maximum
160 Degrees F
Overall Height
4 1/2 in
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRX-2SR
Zoro #
G216297697
UPC #
666272110733
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Features
1/8 in Stainless Steel Construction, All Weather IP66 Rated Design, Mullion or Single Gang Versions, Superior Vandal Resistance, Upto 2 in Read Range
Technology Type
Genuine HID; Globe Design/RFID Card Design; Wiegand Output
Operating Temperature - Maximum
160 Degrees F
Item
Proximity Sensor
Frequency
125 kHz
Operating Temperature - Minimum
-40 Degrees F
DC Voltage Rating
5-12V DC

Description

Proximity Reader, RFID, SS, Frequency 125 kHz, Features 1/8 in Stainless Steel Construction, All Weather IP66 Rated Design, Mullion or Single Gang Versions, Superior Vandal Resistance, Upto 2 in Read Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.