Zoro Homepage

Bottle Cap for D46 720

  • Mfr # 1B71664

  • Zoro # G3552208


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Product Type
Tank Cap
Overall Width
1 9/16 in
Compatible Manufacturer Model Number
D46 720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B71664
Zoro #
G3552208
UPC #
043129375994
Country of Origin
China

Dimensions

Overall Width
1 9/16 in

Details

Item
Tank Cap
Product Type
Tank Cap
Compatible Manufacturer Model Number
D46 720

Description

Tank Cap, Overall Width 1 9/16 in, Compatible Grainger Part Number 2PYF5, Compatible Manufacturer Model Number D46 720, Product Type Tank Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.