Ducted Evaporative Cooler, 4,400 cfm, 1,200 sq ft, 9.1 gal, 1/3 hp, Belt, 2 Speed

  • Mfr # 2YAE1-2HTK5

  • Zoro # G2065673


product price:  $1,124.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Discharge
Down
Pump Voltage
115V AC
Duct Opening Length
17-3/4 in
Height
34-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YAE1-2HTK5
Zoro #
G2065673
UPC #
094705409848
Country of Origin
United States

Dimensions

Duct Opening Length
17-3/4 in
Height
34-1/2 in
Pad Thickness
2 in
Duct Opening Width
17-3/4 in
Depth
34-1/8 in
Width
34-1/8 in

Details

Voltage
115V AC
Discharge
Down
Pump Voltage
115V AC
Operating Weight
233 lb
Color
Beige
Item
Ducted Evaporative Cooler
Water Capacity
9.1 gal
Drive Type
Belt
Includes
Motor, 115V Pump, Drive
HP
1/3 hp
Drive Package With Motor
Assembly Required
Number of Inlets for Outside Air
Multiple Inlet
Number of Speeds
2
Duty Rating
Residential Grade
Coverage Area - Maximum
1,200 sq ft
Airflow
4,400 cfm

Description

Ducted Evaporative Cooler, Residential Grade, 4,400 cfm, Average Coverage Area 1200 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/3 hp HP, 115V AC, Pump Voltage 115V AC, Number of Speeds 2, Water Capacity 9.1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.