Ducted Evaporative Cooler, 4,900 cfm, 1,200 sq ft, 9.1 gal, 1/2 hp, Belt, 1Speed, 115V
Mfr # 2YAE1-2HTK7
Zoro # G0557234
product price:Â $1,027.99
/eaKey Features
Voltage
115V AC
Water Capacity
9.1 gal
Pump Voltage
115V AC
Duct Opening Width
17-3/4 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YAE1-2HTK7
Zoro #
G0557234
UPC #
094705409305
Country of Origin
United States
Dimensions
Duct Opening Width
17-3/4 in
Pad Thickness
2 in
Depth
34-1/8 in
Width
34-1/8 in
Height
34-1/2 in
Duct Opening Length
17-3/4 in
Details
Voltage
115V AC
Water Capacity
9.1 gal
Pump Voltage
115V AC
Color
Beige
Includes
Motor, 115V Pump, Drive
Discharge
Down
Item
Ducted Evaporative Cooler
Operating Weight
233 lb
Drive Type
Belt
Number of Speeds
1
Duty Rating
Residential Grade
Number of Inlets for Outside Air
Multiple Inlet
Drive Package With Motor
Assembly Required
HP
1/2 hp
Coverage Area - Maximum
1,200 sq ft
Airflow
4,900 cfm
Description
Ducted Evaporative Cooler, Residential Grade, 4,900 cfm, Average Coverage Area 1200 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115V AC, Number of Speeds 1, Water Capacity 9.1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.