Ducted Evaporative Cooler, 5,500 cfm, 1,800 sq ft, 16.4 gal, 1/2 hp, Belt, 1Speed, 115V
Mfr # 2YAE3-2HTK7
Zoro # G1811092
product price:Â $1,229.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
Operating Weight
357 lb
Depth
39 in
Pad Thickness
2 in
Drive Type
Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YAE3-2HTK7
Zoro #
G1811092
UPC #
094705409220
Country of Origin
United States
Dimensions
Depth
39 in
Pad Thickness
2 in
Duct Opening Length
19-3/4 in
Duct Opening Width
19-3/4 in
Height
42-7/16 in
Width
39 in
Details
Voltage
115V AC
Operating Weight
357 lb
Drive Type
Belt
Includes
115V Pump, Drive
Color
Beige
Item
Ducted Evaporative Cooler
Water Capacity
16.4 gal
Discharge
Side
Pump Voltage
115V AC
HP
1/2 hp
Number of Inlets for Outside Air
Multiple Inlet
Duty Rating
Residential Grade
Drive Package With Motor
Assembly Required
Number of Speeds
1
Coverage Area - Maximum
1,800 sq ft
Airflow
5,500 cfm
Description
Ducted Evaporative Cooler, Residential Grade, 5,500 cfm, Average Coverage Area 1800 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115V AC, Number of Speeds 1, Water Capacity 16.4 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.