Ducted Evaporative Cooler, 6,500 cfm, 1,600 sq ft, 12.2 gal, 3/4 hp, Belt, 1Speed, 115V

  • Mfr # 2YAD9-2HTL2

  • Zoro # G3344196


product price:  $1,302.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Water Capacity
12.2 gal
Width
39 in
Discharge
Down
Duct Opening Length
19-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YAD9-2HTL2
Zoro #
G3344196
UPC #
094705468234
Country of Origin
United States

Dimensions

Width
39 in
Duct Opening Length
19-3/4 in
Height
42-7/16 in
Depth
39 in
Duct Opening Width
19-3/4 in
Pad Thickness
2 in

Details

Voltage
115V AC
Water Capacity
12.2 gal
Item
Ducted Evaporative Cooler
Discharge
Down
Operating Weight
309 lb
Drive Type
Belt
Pump Voltage
115V AC
Color
Beige
Includes
115V Pump, Drive
Number of Speeds
1
HP
3/4 hp
Number of Inlets for Outside Air
Multiple Inlet
Duty Rating
Residential Grade
Drive Package With Motor
Assembly Required
Coverage Area - Maximum
1,600 sq ft
Airflow
6,500 cfm

Description

Ducted Evaporative Cooler, Residential Grade, 6,500 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, 115V AC, Pump Voltage 115V AC, Number of Speeds 1, Water Capacity 12.2 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.