This item is Discontinued.

Estwing 36" Wrecking, Demolition Bar and Pry Tool 42501

36" Wrecking, Demolition Bar and Pry Tool (Discontinued)

  • Mfr # 42501
  • Zoro # G404102949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42501
Zoro #
G404102949
UPC #
99198425016
Country of Origin
India

Description

Tackle a wide range of demolitions and deconstruction jobs with this handy wrecking bar and pry tool from Estwing. Forged in a single piece from hardened alloy steel, this strong and durably tool has a range of handy features including a slotted nail / fastener puller on each end with different angles to each to allow for selection of which end will give the best leverage. One end of the crowbar style tool has a slight curve perfect for removing ceramic tiling while the other has a full 90-degree curve to allow maximum prying and leverage force when pulling free boards and beams. The reverse side of the curve can easily double as a hammer / striking face for breaking through boards and wall panels. The tips of each end are beveled to allow them to bite into and penetrate between materials from metal and wood to drywall and concrete / masonry. The tool body is painted in Estwing blue to provide increased protection for the tool from rust and corrosion as well as higher visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.