Zoro Homepage

Claw Hammer, 16 " L, Steel, Black

  • Mfr # EB-19SM

  • Zoro # G314846223


product price: $52.15
/ea

Key Features

Overall Length
16 in
Handle Material
Steel
Head Material
Steel
Features
Sleek New Profile Makes it Lighter and More Aerodynamic
Head Weight
19 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-19SM
Zoro #
G314846223
UPC #
034139679172
Country of Origin
United States

Dimensions

Overall Length
16 in

Details

Item
Hammer
Handle Material
Steel
Head Material
Steel
Features
Sleek New Profile Makes it Lighter and More Aerodynamic
Head Weight
19 oz
Grip Material
Vinyl
Face Material
Steel
Hammer Type
Nail Hammer
Handle Color
Black
Handle Attachment
One Piece Construction
Dead Blow Hammer
Yes
Face Texture
Milled

Description

Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.