Zoro Homepage

Claw Hammer, 17 " L, Steel, 1 1/2" dia.

  • Mfr # MRF23LM

  • Zoro # G114846201


product price: $29.75
/ea

Key Features

Overall Length
17 in
Handle Material
Fiberglass
Features
Nail Starter
Head Weight
23 oz
Hammer Type
Framing Hammer with Nail Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRF23LM
Zoro #
G114846201
UPC #
034139921356
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17 in

Details

Item
Hammer
Handle Material
Fiberglass
Features
Nail Starter
Head Weight
23 oz
Hammer Type
Framing Hammer with Nail Starter
Handle Attachment
Tapered
Includes Nail Holder
Yes
Face Texture
Milled

Description

Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.