Claw Hammer, 17 " L, Steel, 1 3/8" dia.
Mfr # MRF21LM
Zoro # G414846192
product price: $28.35
/eaKey Features
Overall Length
17 in
Handle Material
Fiberglass
Features
Nail Starter
Head Weight
21 oz
Handle Attachment
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRF21LM
Zoro #
G414846192
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
17 in
Details
Item
Hammer
Handle Material
Fiberglass
Features
Nail Starter
Head Weight
21 oz
Handle Attachment
Tapered
Includes Nail Holder
Yes
Face Texture
Milled
Hammer Type
Framing Hammer with Nail Starter
Description
Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.