This item is Discontinued.

Estwing Estwing 268-B3-2LB 62001 2Lb. Drilling Hammer Painted Fin 268-B3-2LB

Estwing 268-B3-2LB 62001 2Lb. Drilling Hammer Painted Fin (Discontinued)

  • Mfr # 268-B3-2LB
  • Zoro # G903701407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268-B3-2LB
Zoro #
G903701407
UPC #
34139620013
Country of Origin
China

Description

  • Shock reduction cushion grip.
  • 2 lb.
  • Handle Type: Straight.
  • Length: 10-1/2".
  • Head Material: Steel.
  • Handle Material: Steel.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.