Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framing Hammer, 5-5/8" Head, 14-1/2"Handle

  • Mfr # E3-22SM

  • Zoro # G208232057


product price: $47.89
/ea

Key Features

Overall Length
16 in
Handle Material
Steel
Head Material
Steel
Features
Shock Reduction Grip
Head Weight
22 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3-22SM
Zoro #
G208232057
UPC #
034139626619
Country of Origin
United States

Dimensions

Overall Length
16 in
Head Length
5 5/8 in
Handle Length
14 1/2 in
Face Diameter
1 in

Details

Item
Hand Tools
Handle Material
Steel
Head Material
Steel
Features
Shock Reduction Grip
Head Weight
22 oz
Handle Finish
Fully Polished and Forged
Striking Surface Hardness
50-55 Rockwell C
Hammer Type
Framing Hammer
Non-Magnetic
Yes
Tether Ready
No
Includes Beveled Face
Yes
Replaceable Handle
No
Face Shape
Round
Grip Style
Textured
Non-Sparking
Yes
Includes Nail Holder
No
Face Texture
Milled
Dead Blow Hammer
No
Head Finish
Fully Polished and Forged
FME Compliant
Yes
Handle Color
Blue
Handle Attachment
One Piece Construction
Claw Shape
Straight
Face Material
Steel
Includes Crowned Face
Yes
Through-Head Handle
Yes
Non-Marring
Yes

Description

Hand Tools, Hammer Type Framing Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 22 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder No, Face Material Steel, Features Shock Reduction Grip, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking Yes, Claw Shape Straight, Replaceable Handle No, FME Compliant Yes, Dead Blow Construction Not Applicable, Face Shape Round, Grip Material Not Applicable, Handle Attachment One Piece Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.