Zoro Homepage

Ripping Hammer, 5-3/8" Head, 11-3/4"Handle

  • Mfr # E3-16S

  • Zoro # G108232058


product price: $28.55
/ea

Key Features

Overall Length
13 in
Handle Material
Steel
Head Material
Steel
Features
Shock Reduction Grip
Head Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3-16S
Zoro #
G108232058
UPC #
034139623816
Country of Origin
United States

Dimensions

Overall Length
13 in
Head Length
5 3/8 in
Face Diameter
1 in
Handle Length
11 3/4 in

Details

Item
Hand Tools
Handle Material
Steel
Head Material
Steel
Features
Shock Reduction Grip
Head Weight
16 oz
Grip Style
Textured
Claw Shape
Straight
Non-Magnetic
Yes
Replaceable Handle
No
Striking Surface Hardness
50-55 Rockwell C
Includes Beveled Face
Yes
FME Compliant
Yes
Face Material
Steel
Face Shape
Round
Face Texture
Smooth
Tether Ready
No
Non-Sparking
Yes
Hammer Type
Ripping Hammer
Head Finish
Fully Polished and Forged
Non-Marring
Yes
Handle Finish
Fully Polished and Forged
Includes Nail Holder
No
Handle Color
Blue
Dead Blow Hammer
No
Includes Crowned Face
Yes
Through-Head Handle
Yes
Handle Attachment
One Piece Construction

Description

Hand Tools, Hammer Type Ripping Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 16 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Shock Reduction Grip, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking Yes, Claw Shape Straight, Replaceable Handle No, FME Compliant Yes, Dead Blow Construction Not Applicable, Face Shape Round, Grip Material Not Applicable, Handle Attachment One Piece Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.