
23.5 W, 23.5 H, 120, Gold Leaf / Black
Mfr # E42036-GLBK
Zoro # G8424012
product price: $638.00
/ea
Free Shipping & Returns
Key Features
Height
23.5
Finish
Gold Leaf / Black
Width
23.5
Depth
1.75
Color
Gold Leaf / Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E42036-GLBK
Zoro #
G8424012
UPC #
845094091882
Country of Origin
China
Dimensions
Height
23.5
Width
23.5
Depth
1.75
Wire Length
60
Details
Finish
Gold Leaf / Black
Color
Gold Leaf / Black
Material
Steel, Glass
Voltage
120
Weight
12.7
Maximum Wattage Per Bulb
24
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Dimmable
Yes
Kelvin Rating
3000
Collection
Floating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.