This item is Discontinued.

Et2 23.75 W, 23.75 H, 120, White E42022-83

23.75 W, 23.75 H, 120, White (Discontinued)

  • Mfr # E42022-83
  • Zoro # G8423997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E42022-83
Zoro #
G8423997
UPC #
845094087557
Country of Origin
China

Dimensions

Height
23.75
Width
23.75
Depth
1.5
Wire Length
59

Details

Finish
White
Color
White
Material
Stainless Steel, Acrylic
Voltage
120
Shade Finish
Clear Acrylic
Maximum Wattage Per Bulb
18
Kelvin Rating
3000/4500/6400
Collection
Mirror
Dimmable
Yes
Bulb Type
PCB Integrated LED
Weight
14.1
Number of Bulbs
1

Description

LED mirrors are an excellent addition to any upscale home. These mirrors excel in top of the line quality, features, and appearance. Adjustable brightness but also color temperature enhances the design of the room and other functional applications. Available in a variety of sizes and shapes you are sure to find a perfect match to your decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.