This item is Discontinued.

Et2 31.5 W, 31.5 H, 120, Polished Chrome / White E42034-PCWT

31.5 W, 31.5 H, 120, Polished Chrome / White (Discontinued)

  • Mfr # E42034-PCWT
  • Zoro # G8424310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E42034-PCWT
Zoro #
G8424310
UPC #
845094091868
Country of Origin
China

Dimensions

Height
31.5
Width
31.5
Depth
1.75
Wire Length
60

Details

Finish
Polished Chrome / White
Color
Polished Chrome / White
Material
Steel, Glass
Voltage
120
Dimmable
Yes
Number of Bulbs
1
Kelvin Rating
3000/4200/6400
Weight
21.9
Maximum Wattage Per Bulb
40
Collection
Floating
Bulb Type
PCB Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.