This item is Discontinued.

Et2 31.5 W, 31.5 H, 120, White E42024-83

31.5 W, 31.5 H, 120, White (Discontinued)

  • Mfr # E42024-83
  • Zoro # G8423979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E42024-83
Zoro #
G8423979
UPC #
845094087564
Country of Origin
China

Dimensions

Height
31.5
Width
31.5
Depth
1.5
Wire Length
59

Details

Finish
White
Color
White
Material
Stainless Steel, Acrylic
Voltage
120
Kelvin Rating
3000/4500/6400
Maximum Wattage Per Bulb
22
Shade Finish
Clear Acrylic
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Dimmable
Yes
Weight
23
Collection
Mirror

Description

LED mirrors are an excellent addition to any upscale home. These mirrors excel in top of the line quality, features, and appearance. Adjustable brightness but also color temperature enhances the design of the room and other functional applications. Available in a variety of sizes and shapes you are sure to find a perfect match to your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.