Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Square 1-Light 20.5" Wide Black Pendant Light

  • Mfr # E30582-BK

  • Zoro # G2169438


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
21
Length
20.5
Width
20.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30582-BK
Zoro #
G2169438
UPC #
845094088899
Country of Origin
China

Dimensions

Height
21
Length
20.5
Width
20.5
Depth
20.5
Minimum Height
23
Wire Length
120
Maximum Height
140

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black
Weight
4.4
Collection
4 Square
Dimmable
Yes
Kelvin Rating
3000
Material
Aluminum, Steel
Bulb Type
PCB Integrated
ADA Compliant
No
Watts
24
Color Temperature
3000
Maximum Wattage Per Bulb
24
Number of Bulbs
1
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
1500

Description

Cubes of Black and Polished Chrome are lit from the inside by LED strips concealed in a channel. The silhouette created by this inward design creates a dramatic light effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.